Slide Fan Control, 5A, Skylark, White

Item #: 0335630

Cat #: SFS-5E-WH

UPC: 027557670319

$ 42.85 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: White.

Overview

Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: White.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in white

Also known as: 027557670319, SFS-5E-WH, LUTSFS5EWH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Volts AC: 120
Poles: 1
Mounting: Surface
Color: White