10 AWG MTW, Light Blue, 500'

Item #: 0335211

Cat #: 10MTWSTRLTBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.
Also known as: 10MTWSTRLTBLUX500

Specifications

Gauge: 10 AWG
Material: Copper
Color: Light Blue
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Color: Light Blue
Stranding: Stranded
Material: Copper
Volts AC: 600