Combination Box/Conduit Hanger

Item #: 0335190

Cat #: 812MB1824

UPC: 782856520030

$ 12.76 EA
Company wide:
44 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1/2" & 3/4" Conduit to 1/8" thru 1/4" Flange. Standard Package Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1/2" & 3/4" Conduit to 1/8" thru 1/4" Flange. Standard Package Quantity: 25.

One assembly provides support for electrical box and/or conduit from beam flanges Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520030, 812MB1824, CDY812MB1824, helicopter, MONKEY ARMS , CRAB CLAWS

Features & Benefits

  • One assembly provides support for electrical box and/or conduit from beam flanges
  • Eliminates need for offset bending conduit
  • 66% less Drop Wires (rod/wire application)
  • NEC® & CEC compliant

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant