50 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 0335153

Cat #: 09-100-02

UPC:

$ 1.80 FT
Company wide:
3,267 in stock
Documents & Guides
50 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.670", Black, 5000 Foot Reel

Overview

50 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.670", Black, 5000 Foot Reel

Designed for direct burial or duct applications where protection from moisture is required and aluminum shielding is desired.

Also known as: 09-100-02, 5024PE89SEALPICFSF, icky pic

Specifications

Gauge: 24 AWG
Volts AC: 300
Conductors: 50 Pair
Material: Copper
Color: Black
Length: Cut to Length
Jacket: CPE
Shielding: Shielded
Gauge: 24 AWG
Conductors: 50 Pair
Color: Black
Jacket: CPE
Volts AC: 300
Material: Copper
Length: Cut to Length
Shielding: Shielded