100 Pair / 24 AWG, SEALPIC - FSF

Item #: 0335139

Cat #: 09-104-02

UPC:

$ 7.74 FT
Company wide:
0 in stock
Documents & Guides
100 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.860", Color: Black.

Overview

100 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.860", Color: Black.

SEALPIC®-FSF cables are designed for direct burial or duct applications where protection from moisture is required and aluminum shielding is desired. SEALPIC®-FSF may be used aerially, but must be attached to a support strand

Also known as: 09-104-02, 10024PE89SEAPLICFS

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Color: Black
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Jacket: CPE
Volts AC: 300
Color: Black