Weatherproof Outlet Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 0335017

Cat #: 30201

UPC: 095327302012

$ 7.11 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Ground Screw and (2) Close Up Plugs Included.

Overview

Weatherproof Outlet Box, 1-Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Ground Screw and (2) Close Up Plugs Included.
Also known as: 095327302012, 30201, MUL30201

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Threaded Outlet Diameter: 1/2 in