Sustainable

TCP L15A19D2550K

Item #: 0335007
Cat #: L15A19D2550K
UPC: 762148070009
$ 10.96 EA
Company wide:
0 in stock
Documents & Guides
TCP L15A19D2550K 15W DIMMABLE A-LAMP 50K

Overview

TCP L15A19D2550K 15W DIMMABLE A-LAMP 50K
Also known as: 762148070009, L15A19D2550K, TCPL15A19D2550K

Specifications

Lumens: 1675
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80
Lumens: 1675
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Wattage: 15

Customer Reviews

No reviews for this product
(0)