30mm Ind Prox 3w Dc Npn - 10m Cable

Item #: 0334996

Cat #: E57LAL30A2S10

UPC: 782114167182

$ 526.02 EA
Company wide:
0 in stock
Documents & Guides
30mm Ind Prox 3w Dc Npn - 10m Cable

Overview

30mm Ind Prox 3w Dc Npn - 10m Cable
Also known as: 782114167182, E57LAL30A2S10, CUTE57LAL30A2S10

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4