63" Plastic Enclosure w/ 3 door Hinged lid

Item #: 0334956

Cat #: P6300K

UPC: 063316513756

Company wide:
0 in stock
Documents & Guides
63" Plastic Enclosure w/ 3 door Hinged lid

Overview

63" Plastic Enclosure w/ 3 door Hinged lid
Also known as: 063316513756, P6300K, PMXP6300K

Specifications

Type: Screw Cover, Enclosure
Mounting: Surface
Size: 63 in
Type: Screw Cover, Enclosure
Size: 63 in
Mounting: Surface