42" Enclosure, Hinged Lid Only

Item #: 0334952

Cat #: P4200LF

UPC: 063316509988

$ 99.31 EA
Company wide:
0 in stock
Documents & Guides
42 Inch Plastic Enclosure, 2-Door Hinged Lid Only

Overview

42 Inch Plastic Enclosure, 2-Door Hinged Lid Only

The P4200 WiFi transparent media panel forms the centerpiece of the connected home. It provides a centralized distribution point for the components and services that make today’s homes smart. Its flexible design and selection of mounting systems provide a convenient, secure, enclosure for installing and distributing broadband and smart home services within residential premises.

Also known as: 063316509988, P4200LF, PMXP4200LF

Specifications

Size: 42 in
Type: Hinged Cover
Size: 42 in
Type: Hinged Cover