42" Plastic Enclosure Base Only

Item #: 0334951

Cat #: P4200B

UPC: 063316509933

$ 96.43 EA
Company wide:
5 in stock
Documents & Guides
42" Enclosure, Series P2100, Dimensions: 42" H x 14" W x 3.5" D, Color: White, Compatible with P4200 Series

Overview

42" Enclosure, Series P2100, Dimensions: 42" H x 14" W x 3.5" D, Color: White, Compatible with P4200 Series
Also known as: 063316509933, P4200B, PMXP4200B

Specifications

Type: Enclosure
Size: 42 in
Color: White
Type: Enclosure
Color: White
Size: 42 in