1 IN 90D INSUL LFMC CONN MESH

Item #: 0334938

Cat #: STB90100SR

UPC: 781381513920

$ 124.13 EA
Company wide:
0 in stock
STB Series 90 DEG Liquidtight Connector With Wire Mesh Strain Relief, Size: 1 IN, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Insulation: Insulated Throat, Thread Length: 3/4 IN, Outside Diameter:

Overview

STB Series 90 DEG Liquidtight Connector With Wire Mesh Strain Relief, Size: 1 IN, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Insulation: Insulated Throat, Thread Length: 3/4 IN, Outside Diameter:
Also known as: 781381513920, STB90100SR, APPSTB90100SR

Specifications

Material: Malleable Iron
Material: Malleable Iron