21" Hinged Cover with Lock, White

Item #: 0334937

Cat #: P2100LF

UPC: 063316509957

$ 53.38 EA
Company wide:
1 in stock
21" Hinged Cover with Lock, Color: White. For use with P2100 Enclosure

Overview

21" Hinged Cover with Lock, Color: White. For use with P2100 Enclosure
Also known as: 063316509957, P2100LF, PMXP2100LF

Specifications

Type: Hinged Cover
Size: 21 in
Type: Hinged Cover
Size: 21 in