Enclosure, 21"H x 14"W x 3.5"D, White

Item #: 0334933

Cat #: P2100B

UPC:

$ 50.76 EA
Company wide:
2 in stock
21" Enclosure, Series P2100, Dimensions: 21" H x 14" W x 3.5" D, Color: White, Compatible with P2100 Series

Overview

21" Enclosure, Series P2100, Dimensions: 21" H x 14" W x 3.5" D, Color: White, Compatible with P2100 Series
Also known as: P2100B, PMXP2100B

Specifications

Type: Enclosure
Color: White
Size: 21 in
Type: Enclosure
Size: 21 in
Color: White