Solid Side, 2200 x 600mm, Light Gray, Gasketed, 2 Grounding Studs

Item #: 0334900

Cat #: PSS226

UPC: 783510963002

Company wide:
0 in stock
Documents & Guides
Solid Side, 2200 x 600 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 21.77 Inch Width

Overview

Solid Side, 2200 x 600 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 21.77 Inch Width
Also known as: 783510963002, PSS226, HOFPSS226

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 84.210 in
Width: 21.770 in
Color: Light Gray
Material: Steel
Width: 21.770 in
IP/NEMA Rating: IP55
Height: 84.210 in