Full Sub-Panel, 74" x 44", Steel/White ***Discontinued***

Item #: 0334896

Cat #: PPF2012

UPC: 783510991302

$ 904.42 EA
Company wide:
0 in stock
Documents & Guides
Full Sub-panel, 74 x 44 Inch, Material/finish: Steel/White ***Discontinued***

Overview

Full Sub-panel, 74 x 44 Inch, Material/finish: Steel/White ***Discontinued***
Also known as: 783510991302, PPF2012, HOFPPF2012

Specifications

Width: 44 in
Height: 74 in
Color: White
Material: Steel
Width: 44 in
Color: White
Height: 74 in
Material: Steel