Full Panel, Solid Cover, 76" x 23", Steel/ Light Gray

Item #: 0334895

Cat #: PCS206

UPC: 783510964702

Company wide:
0 in stock
Documents & Guides
Full Panel, Solid Cover, Size/dims: 76" x 23", Fits 2000x600mm, Material/finish: Steel/Light Gray Powder Coat

Overview

Full Panel, Solid Cover, Size/dims: 76" x 23", Fits 2000x600mm, Material/finish: Steel/Light Gray Powder Coat
Also known as: 783510964702, PCS206, HOFPCS206

Specifications

Width: 23 in
Color: Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 76 in
Width: 23 in
IP/NEMA Rating: IP55
Height: 76 in
Color: Gray
Material: Steel