Radiant Ceiling Panel

Item #: 0334842

Cat #: CP751

UPC: 685360017136

Company wide:
0 in stock
Marley; Radiant Ceiling Panel; Berko, Qmark; Standard; Model: Cp Series; Housingmaterial: Back: 24 Gauge Galvanized Or Aluminized Steel, Front: 22 Gauge Galvanized Or Aluminized Steel; Connection: Internal - 200 Deg C, 14 Gauge, Teflon Insulated, External - Pig Tails With 48 In Of 1/2 In Flexible Conduit And Connectorfor J-box; Dimensions: 48 In Length X 24 In Width X 1 In Thickness; Accessories:qsf2448 Surface Mounting Frame, Qrf2448 Recess Mounting Frame; Element: The Encapsulated Cassette Element Delivers A Uniform Temperature Distribution Over Entire Panel Surface; Voltage Rating: 120 V; Amperage Rating: 6.3 Amp; Wattage Rating: 750 Wtt; Finish: Birch White; Insulation: Minimum 1 In, 1 Lb Density, High Temperature Fiberglass

Overview

Marley; Radiant Ceiling Panel; Berko, Qmark; Standard; Model: Cp Series; Housingmaterial: Back: 24 Gauge Galvanized Or Aluminized Steel, Front: 22 Gauge Galvanized Or Aluminized Steel; Connection: Internal - 200 Deg C, 14 Gauge, Teflon Insulated, External - Pig Tails With 48 In Of 1/2 In Flexible Conduit And Connectorfor J-box; Dimensions: 48 In Length X 24 In Width X 1 In Thickness; Accessories:qsf2448 Surface Mounting Frame, Qrf2448 Recess Mounting Frame; Element: The Encapsulated Cassette Element Delivers A Uniform Temperature Distribution Over Entire Panel Surface; Voltage Rating: 120 V; Amperage Rating: 6.3 Amp; Wattage Rating: 750 Wtt; Finish: Birch White; Insulation: Minimum 1 In, 1 Lb Density, High Temperature Fiberglass
Also known as: 685360017136, CP751, MRYCP751

Specifications

No Specifications Available