AC/Flex Connector, 1-1/2", 90°, 2-Screw Clamp, Zinc Die Cast

Item #: 0334813

Cat #: 3206

UPC: 050169032060

$ 260.95 EA
Company wide:
0 in stock
Squeeze Connector, 1-1/2 In Trade Size, 90°, Flex Or Armored Cable Insulated, Material: Zinc Die Cast

Overview

Squeeze Connector, 1-1/2 In Trade Size, 90°, Flex Or Armored Cable Insulated, Material: Zinc Die Cast

Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.

Also known as: 050169032060, 3206, RAC3206

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Electro zinc plated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 1/2 in