GRE REPAIR 2

Item #: 0334753

Cat #: REPAIR2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

GRE REPAIR 2
Also known as: REPAIR2, GREREPAIR2

Specifications

Height: 3 3/4 in
Width: 7 1/2 in
Gangs: 4
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 75 in³
Height: 3 3/4 in
Gangs: 4
Depth: 3 9/16 in
Width: 7 1/2 in
Mounting: Nail On
Cubic Inches: 75 in³