ABB 023416527 RC810 (100 X P) HORIZ

Item #: 0334745

Cat #: 023416527

UPC: 888614167384

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB 023416527
Also known as: 888614167384, 023416527, ENT1SNA234165R2700

Specifications

Depth: 3 in
Gangs: 2
Mounting: Bracket
Height: 3 3/4 in
Width: 4 in
Material: PVC
Cubic Inches: 32.500 in³
Depth: 3 in
Mounting: Bracket
Width: 4 in
Cubic Inches: 32.500 in³
Gangs: 2
Height: 3 3/4 in
Material: PVC