ABB 023401615 RC810 MARKER HORI 10

Item #: 0334692

Cat #: 023401615

UPC: 804325237819

$ 11.06 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB 023401615
Also known as: 804325237819, 023401615, ENT1SNA234016R1500

Specifications

Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 in