Self-Drilling and Tapping Screw, #8 Screw, 1/2" Screw

Item #: 0334626

Cat #: SMS8

UPC: 782856304708

$ 0.15 EA
Company wide:
56,000 in stock
Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel, 1000 per Box, Order of 1000 = 1 Box of 1000 Screws

Overview

Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel, 1000 per Box, Order of 1000 = 1 Box of 1000 Screws

The Caddy® CADSMS8 is a low profile self-drilling and tapping screw with wafer head features steel construction with electro galvanized finish for enhanced durability and corrosion-resistance.

Also known as: 782856304708, SMS8, CDYSMS8, silver bullet, Pan Heads, Peanut screws, Pan head driller

Features & Benefits

  • Suitable for screw gun use
  • Thin "wafer-head" type

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel