Elbow 45-Degree Inside Opening, 4.00x4.00, Gray, Steel

Item #: 0334579

Cat #: F44LE45B

UPC: 783510183806

$ 375.54 EA
Company wide:
0 in stock
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Inside Opening, F44LE45B item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Inside Opening, F44LE45B item measures 4.00x4.00 inches with a material of Steel colored Gray.

Each nVent HOFFMAN HOFF44LE45B sealing plate also includes one gasket and one set of screws to join sections.

Also known as: 783510183806, F44LE45B, HOFF44LE45B

Features & Benefits

  • Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 45°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 45°