Breaker, Molded Case, 600A, 600VAC, 22kAIC, J Frame, Line/Load Lugs

Item #: 0334523

Cat #: TJK636600WL

UPC: 783164107951

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 600 Amp, 600 Volt AC, 22 kAIC, 3-Pole, J Frame, Thermal Magnetic, Line/Load Lugs, Interchangeable Trip Unit

Overview

Breaker, Molded Case, 600 Amp, 600 Volt AC, 22 kAIC, 3-Pole, J Frame, Thermal Magnetic, Line/Load Lugs, Interchangeable Trip Unit
Also known as: 783164107951, TJK636600WL, GENTJK636600WL

Specifications

Mounting: Panel
Poles: 3
Amps: 600
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 600
Volts AC: 600
Interrupt Rating AC: 22 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 22 kA