
Control Transformer Kit, 100VA, Primary 240/480, Secondary 120/110
Item #: 0334158
Cat #: C341CC
UPC: 786680000515
Company wide:
0
in stock
Documents & Guides
Enclosed Control Accessory, Control Transformer Kit, 100 Va, Primary 240/480v At60 Hz, 220/440v At 50 Hz, Secondary 120v At 60 Hz, 110v At 50 Hz
Overview
Enclosed Control Accessory, Control Transformer Kit, 100 Va, Primary 240/480v At60 Hz, 220/440v At 50 Hz, Secondary 120v At 60 Hz, 110v At 50 Hz
Also known as: 786680000515, C341CC, CUTC341CC
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |
| Volt Amps: | 100 |
| Secondary Voltage: | 110/120 |