Compact Fluorescent Lampholder, Bottom Screw-Down, GX23, GX23-2

Item #: 0334147

Cat #: 26720-400

UPC: 078477949634

$ 9.68 EA
Company wide:
13 in stock
Documents & Guides
Base, 2-pin, Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Blackcolor Code, Quick-connect 18awg Solid Or Str. Tinned - White Body

Overview

Base, 2-pin, Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Blackcolor Code, Quick-connect 18awg Solid Or Str. Tinned - White Body

GX23, GX23-2 Base, 2-Pin, Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Black Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body

Also known as: 078477949634, 26720-400, LEV26720400

Specifications

Color: White
Light Technology: Fluorescent
Base: 2-Pin (GX23), 2-Pin (GX23-2)
Color: White
Base: 2-Pin (GX23), 2-Pin (GX23-2)
Light Technology: Fluorescent