Outdoor Post Lantern One Light

Item #: 0334110
Cat #: 8231-12
UPC: 785652823022
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Post Lantern; Brentwood; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Body, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Glassshade; Fixture Finish: Black Body, Black Holder, Black Cap, Clear Shade; Width:12-3/4 In; Height: 25-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffusersize: 5-1/4 In Width X 11 In Height

Overview

Sea Gull Lighting; Post Lantern; Brentwood; Outdoor; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Die Cast Aluminum Body, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Glassshade; Fixture Finish: Black Body, Black Holder, Black Cap, Clear Shade; Width:12-3/4 In; Height: 25-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffusersize: 5-1/4 In Width X 11 In Height
Also known as: 785652823022, 8231-12, SEA823112

Specifications

Color: Black
Wattage: 60
Material: Steel
Color: Black
Material: Steel
Wattage: 60

Customer Reviews

No reviews for this product
(0)