ANN VERY FAST ACTING LIMITER - 800 AMP

Item #: 0334032

Cat #: ANN-800

UPC: 051712706438

$ 234.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series ANN circuit limiter, 800A, 2.5 kAIC at 125 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating

Overview

Eaton Bussmann series ANN circuit limiter, 800A, 2.5 kAIC at 125 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non Indicating

Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.

Also known as: 051712706438, ANN-800, BUSANN800

Specifications

Mounting: Stud
Amps: 800
Volts DC: 80
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Volts DC: 80
Type: Aircraft Limiter
Volts AC: 125
Amps: 800
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA