Equipment Rack, Wall Mount, Hinged, 4RMU, 7" x 20", Black

Item #: 0333977

Cat #: 49251-W64

UPC: 078477840658

$ 108.09 EA
Company wide:
3 in stock
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxW: 7" x 20", Weight Capacity: 50 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxW: 7" x 20", Weight Capacity: 50 lbs, Color: Black.

4-Position (7.0-inch H, 6.0-inch D) Hinged Wall-Mount Bracket

Also known as: 078477840658, 49251-W64, LEV49251W64, wall mount bracket, hinged wall bracket

Specifications

Size: 4RMU
Color: Black
Weight Capacity: 50 lbs
Mounting: Wall
Size: 4RMU
Weight Capacity: 50 lbs
Color: Black
Mounting: Wall