2mm End Section Cover, Dark Gray

Item #: 0333903

Cat #: 1SNK 705 960 R0000

UPC: 888614179974

$ 1.69 EA
Company wide:
40 in stock
Documents & Guides
Polyamide End Section Cover, Spacing: 2mm, Color: Dark Gray

Overview

Polyamide End Section Cover, Spacing: 2mm, Color: Dark Gray
Also known as: 888614179974, 1SNK 705 960 R0000, ENT1SNK705960R0000

Specifications

Color: Dark Gray
Material: Polyamide
IP/NEMA Rating: IP20
Color: Dark Gray
IP/NEMA Rating: IP20
Material: Polyamide