3
more

$ 413.72 EA
Company wide:
0
in stock
Documents & Guides
Polycarbonate Hinged Window Kit, 10" X 8".
Overview
Polycarbonate Hinged Window Kit, 10" X 8".
Set with window for NEMA 4X. 10 inch x 8 inch thick.
Also known as: 034481045687, NI108W, CARNI108W
Specifications
| Material: | Polycarbonate |
| Material: | Polycarbonate |