16A/300V Pi-Spring Clamp Terminal Block

Item #: 0333862

Cat #: 1SNK706411R0000

UPC: 888614180437

$ 13.31 EA
Company wide:
2 in stock
Documents & Guides
Pi-Spring Clamp Terminal Block, Rated Current: 16 Amps, Rated Voltage: 300 Volts, Spacing: 6mm Mounting: DIN-Rail, Color: Gray, Features: LED Indicator

Overview

Pi-Spring Clamp Terminal Block, Rated Current: 16 Amps, Rated Voltage: 300 Volts, Spacing: 6mm Mounting: DIN-Rail, Color: Gray, Features: LED Indicator

- Protect Your Circuits With 5X20 Fuse Terminal Blocks Compliant With Iec 60 947-7-3 Standard (Fuse Not Supplied With The Terminal Blocks), - Simplify The Distribution Thanks To The 2 Jumper Channels Aligned With Zk4-3P Feed-Thro Ugh And Zk2.5-S-R1 Disconnect Terminal Blocks, - Quickly Identify The Defe Ctive Circuit Thanks To The Blown Fuse Indicator (With Leakage Current < 0.5 Ma).

Also known as: 888614180437, 1SNK706411R0000, ENT1SNK706411R0000

Specifications

Volts AC: 300
Mounting: DIN Rail
Color: Gray
Material: Polyamide
Amps: 16
IP/NEMA Rating: IP20
Volts AC: 300
Color: Gray
Amps: 16
Mounting: DIN Rail
Material: Polyamide
IP/NEMA Rating: IP20