6mm Terminal Block - Ground - Green/Yellow

Item #: 0333858

Cat #: 1SNK706151R0000

UPC: 888614180529

$ 3.53 EA
Company wide:
0 in stock
Documents & Guides
Zk4-Pe-3P Pi-Spring Clamp Terminal Ground Block, Spacing: 6mm, Color: Green/Yellow, Mounting: DIN Rail, Material: Polyamide

Overview

Zk4-Pe-3P Pi-Spring Clamp Terminal Ground Block, Spacing: 6mm, Color: Green/Yellow, Mounting: DIN Rail, Material: Polyamide

Improve The Safety Of Your Installation In The Event Of A Short-Circuit Thanks To Our Screwless Rail Contact: - Rail Contact Non Operator Dependent, - Perf Ormances Above The Requirements Of The Iec 60947-7-2 Terminal Block Sta Ndard, - Secured Snap On Or Off The Rail, - Profile Aligned With Zk4-3P.

Also known as: 888614180529, 1SNK706151R0000, ENT1SNK706151R0000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Width: 0.235 in
Material: Polyamide
Color: Green/Yellow
Width: 0.235 in
Mounting: DIN Rail
Material: Polyamide