32A/1000V PI-Spring Clamp Terminal Block

Item #: 0333851

Cat #: 1SNK706020R0000

UPC: 888614180468

$ 1.06 EA
Company wide:
6 in stock
Documents & Guides
ZK4 PI-Spring Clamp Feed Through Terminal Block, Rated Current: 32 Amps, Rated Voltage: 1000, Material: Polyamide, Color: Blue, Mounting: DIN-Rail

Overview

ZK4 PI-Spring Clamp Feed Through Terminal Block, Rated Current: 32 Amps, Rated Voltage: 1000, Material: Polyamide, Color: Blue, Mounting: DIN-Rail
Also known as: 888614180468, 1SNK706020R0000, ENT1SNK706020R0000

Specifications

Amps: 32
Width: 6 mm
Color: Blue
Volts AC: 1kV
Mounting: DIN Rail
Material: Polyamide
Type: Spring Clamp
Amps: 32
Color: Blue
Mounting: DIN Rail
Type: Spring Clamp
Width: 6 mm
Volts AC: 1kV
Material: Polyamide