Compact Fluorescent Lampholder, Bottom Screw-Down, G24q-2, GX24q-2

Item #: 0333844
Cat #: 26725-412
UPC: 078477031551
$ 12.64 EA
Company wide:
0 in stock
Documents & Guides
G24q-2, Gx24q-2 Base, 18w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Screw-down, Green Color Code, , Quick-connect 18awg Solid Or Str. Tinned- White Body

Overview

G24q-2, Gx24q-2 Base, 18w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Screw-down, Green Color Code, , Quick-connect 18awg Solid Or Str. Tinned- White Body
G24q-2, GX24q-2 Base, 18W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Green Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Also known as: 078477031551, 26725-412, LEV26725412

Specifications

Color: White
Light Technology: Fluorescent
Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)
Color: White
Base: 4-Pin (G24q-2), 4-Pin (GX24q-2)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)