1", Composition Fiber, FM 85, Cover and Gasket

Item #: 0333623

Cat #: GK100V

UPC: 781381433358

$ 4.00 EA
Company wide:
12 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1", Material: Composition Fiber.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381433358, GK100V, APPGK100V

Specifications

Material: Fiber
Hub Diameter: 1 in
Material: Fiber
Hub Diameter: 1 in