Guy-Grip Dead-End: Galvanized Steel, 3/8"

Item #: 0333522

Cat #: GDE-1107

UPC:

Company wide:
0 in stock
Documents & Guides
Guy-Grip Dead-End: Galvanized Steel, 3/8", 3W/7W, 35" Length, Color Code: Orange

Overview

Guy-Grip Dead-End: Galvanized Steel, 3/8", 3W/7W, 35" Length, Color Code: Orange
Also known as: GDE-1107, WSEGDE1107

Specifications

Type: Cable Grip, Dead End
Length: 35 in
Material: Steel
Type: Cable Grip, Dead End
Material: Steel
Length: 35 in