Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0333395

Cat #: MNHU14-250DFIX

UPC: 051128589076

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red, 25/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red, 25/PK

3M™ Scotchlok™ Color-Coded Heat Shrink Female Disconnect Terminal has dents and rolled edges for easy disconnect. The butted-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 221 degrees F (105 degrees C) and its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589076, MNHU14-250DFIX, MMMMNHU14250DFIX

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14