Disconnect, Male, Nylon-Insulated, 16 - 14 AWG

Item #: 0333393

Cat #: MNHU14-250DMIX

UPC: 051128589083

$ 2.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.25 Inch Wide Female Tab, Blue, 25 Pack

Overview

Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.25 Inch Wide Female Tab, Blue, 25 Pack

3MÖ ScotchlokÖ Color-Coded Heat Shrink Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. This versatile terminal has a butted-seam barrel that is covered by a see-through, pre-insulated transparent tubing. The tubing provides seal resistance to water, salt and other contaminants when crimped and shrunk. The heat shrink tubing offers better pullout strength and strain relief when shrunk. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128589083, MNHU14-250DMIX, MMMMNHU14250DMIX

Specifications

Gender: Male
Material: Polyolefin, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14
Gender: Male
Color: Blue
Material: Polyolefin, Nylon
Allowable Gauge Range: 16 - 14