Black, 1/16" Diameter, 100' Spool

Item #: 0333377

Cat #: FP0.063BK100'S

UPC: 076308623999

$ 0.89 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.

Also known as: 076308623999, FP0.063BK100'S, MMMFP301116100BLK

Specifications

Length: 100 ft
Color: Black
Diameter: 1/16 in
Volts AC: 600
Length: 100 ft
Diameter: 1/16 in
Color: Black
Volts AC: 600