Double Deck Terminal Block, 6 Mm Spacing

Item #: 0333273

Cat #: 0115 166.11

UPC: 662019956053

$ 11.20 EA
Company wide:
0 in stock
Documents & Guides
Double Deck Terminal Block with 6 Mm Spacing, 20 Amp Rated UL Current with Screw Clamp Connection that Accepts 12 AWG UL Wire, Color: Gray

Overview

Double Deck Terminal Block with 6 Mm Spacing, 20 Amp Rated UL Current with Screw Clamp Connection that Accepts 12 AWG UL Wire, Color: Gray
Also known as: 662019956053, 0115 166.11, ENT1SNA115166R1100

Specifications

Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Gauge: 12 AWG
Family / Style: Entrelec
Color: Gray