ABB 016790002 EVD5 SCREW & POST BLK

Item #: 0333122

Cat #: 016790002

UPC: 804325230926

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ABB 016790002
Also known as: 804325230926, 016790002, ENT1SNA167900R0200

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 7/16 in
Cubic Inches: 68 in³
Gangs: 3
Material: Steel
Cubic Inches: 68 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 3 7/16 in