Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0332893

Cat #: CE15FNS3CB

UPC: 782113779287

$ 800.28 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size F, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113779287, CE15FNS3CB, CUTCE15FNS3CB

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Amps: 32
Size: F
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: F
Mounting: Panel, DIN Rail
Amps: 32
Volts AC: 600