5-Pin, Micro Cordset

Item #: 0332868

Cat #: 7020678

UPC:

Company wide:
0 in stock
Documents & Guides
Micro Cordset, 5 Pin, Single-Ended, Female Straight Connector. PVC, IP67, 4-Wire Pigtail, 16 feet Gray Cord. DC Voltage. 12 mm (M12) Receptacle. Sick Model Name: KD4-SIM125.

Overview

Micro Cordset, 5 Pin, Single-Ended, Female Straight Connector. PVC, IP67, 4-Wire Pigtail, 16 feet Gray Cord. DC Voltage. 12 mm (M12) Receptacle. Sick Model Name: KD4-SIM125.
Also known as: 7020678, SIC7020678

Specifications

Gender: Female
Color: Gray
Length: 16 ft
Type: 5-Pin, M12, Single-Ended, Straight Connector
IP/NEMA Rating: IP67
Gender: Female
Length: 16 ft
IP/NEMA Rating: IP67
Color: Gray
Type: 5-Pin, M12, Single-Ended, Straight Connector