Cable Snap Clip, 3/16"–9/32" Flange, 0.236"–0.276" OD

Item #: 0332507

Cat #: SC4A

UPC: 782856798149

$ 1.35 EA
Company wide:
136 in stock
Documents & Guides
Snap Clip,cable Mc/ac To 3/16 9/32flange (47sc67)

Overview

Snap Clip,cable Mc/ac To 3/16 9/32flange (47sc67)

Easy, hammer-on method to secure cable to a structural steel flange element.

Also known as: 782856798149, SC4A, CDYSC4A

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant