Set Screw Connector, 4" Steel

Item #: 0332458

Cat #: 4400S

UPC: 687855846412

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 4 inch, Material: Steel, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

EMT Connector, Set Screw, 4 inch, Material: Steel, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Power through EMT terminations with 4000S Series Connectors—built to ground and secure raceways to boxes and enclosures with speed and confidence. Heavy steel walls and zinc-plated durability deliver rugged performance, while concretetight integrity (when taped) and NPS male hub threads ensure a reliable seal. Pre-set set screws speed installation; size-specific hardware includes three-way combination screws for 1/2"–1" and slotted hexhead screws for 1-1/4"–4". Optional insulated throats are rated 90 °C for added conductor protection. Choose 4000S for code-ready, jobsite-tough connections.

Also known as: 687855846412, 4400S, APP4400S

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in