Set Screw Connector, 2" Steel

Item #: 0332456

Cat #: 4200S

UPC: 687855846269

Company wide:
0 in stock
Documents & Guides
EMT Connector, Set Screw, 2 Inch, Steel, For Use with EMT Conduit

Overview

EMT Connector, Set Screw, 2 Inch, Steel, For Use with EMT Conduit

4000S Series Connectors are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855846269, 4200S, APP4200S, TW200S

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in