Safety Switch, 30A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 12

Item #: 0332394

Cat #: DT361UDK

UPC: 782113740812

$ 2589.11 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

30 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113740812, DT361UDK, CUTDT361UDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12