
HD Slotted Wiring Duct, 1.5"x2", NA, White
Item #: 0332374
Cat #: 184-15206
UPC: 089306292715
$ 6.76 FT
Company wide:
258
in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, White, 120ft/Carton
Overview
High Density Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, White, 120ft/Carton
High Density Slotted Wall Wiring Duct, 1.5" x 2", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306292715, 184-15206, TYNSLHD1.5X2W4
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |